(0)

THOMAS & BETTS #58926BEBS

Color-Keyed® Lug, Compression; Copper; 5/8 in.; 1 Hole; 900 kcmil; Yellow

SKU: 78621087579
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Compression Terminal
Material: Copper
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 4.73 x 2.17 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 900 kcmil
Conductor Size - Flex: 1925/24 Flex
Screw/Stud Size: 5/8 in.
Color Code: Yellow
Description
Cable Lugs: Type - Compression Terminal; Material - Copper; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 4.73 x 2.17 in.; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 900 kcmil; Conductor Size - Flex - 1925/24 Flex; Screw/Stud Size - 5/8 in.; Color Code - Yellow; Additional Information - Tongue Angle: Straight, Die Code: 115, Finish: Tin Plated; Manufacturer Series - Color-Keyed
Additional Info: Tongue Angle: Straight, Die Code: 115, Finish: Tin Plated