Menu Search
THOMAS & BETTS #54945BE

Color-Keyed® Lug, Compression; Copper; No. 10; 1 Hole; 1 AWG; Green

SKU # 78621019024
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 1.95 x 0.65 in.
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Conductor Size - Flex: 2 Flex
Screw/​Stud Size: #10
Color Code: Green

Additional Info: Die Index: 37