Menu Search
ABB INSTALLATION PRODUCTS #54929BE

Blackburn® Lug, Compression; CU; 1H; Non-insulated; 35kV; 8 AWG; No. 10

SKU # 78621019021 Manufacturer Series: Color-Keyed®
View more versions of this product
Screw/​Stud Size: #10
Conductor Size - Code: 8 AWG
Lug L x Tongue W: 1.65 x 0.42 in.
Conductor Size - Flex: 8 Flex 37/24 Str
Color Code: Red
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No