Menu Search
ABB INSTALLATION PRODUCTS #CTL8-10

Thomas and BettsĀ® Lug, Compression; Copper; No. 10; 1 Hole; 8 AWG; Red

SKU # 78378613166 Manufacturer Series: CTL
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Short
Lug L x Tongue W: 1.16 x 0.38"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/​Stud Size: #10
Color Code: Red

Additional Info: Conductor Inspection Hole