Menu Search
ABB INSTALLATION PRODUCTS #54858BE

Thomas and Betts® Terminal, Compression; Copper; 2 Holes; 1 AWG; 5/16 in.

SKU # 78621089800 Manufacturer Series: Blackburn® Color-Keyed®
RoHS Compliant
View more versions of this product
Conductor Size - Code: 1 AWG
Screw/​Stud Size: 5/16 in.
Lug L x Tongue W: 2.97 x 0.67 in.
Stud Hole Spacing: 7/8 in.
Conductor Size - Flex: 2 Weld, 150/24 Str = 60.5 kcmil, 175/24 = 70.6 kcmil
Conductor Size - Navy: 75 Navy
Color Code: Green
Type: Compression Lug
Material: Copper, Electro-Tin-plated
Voltage: 600V-35kV
Barrel Length/​Type: Long / Blind End
Stud Holes: 2
Conductor Type: Copper