Menu Search
ABB INSTALLATION PRODUCTS #54856BE

Thomas and Betts® Terminal, Compression; Copper; 2 Holes; 3 to 2 AWG; 5/16 in.

SKU # 78621089799 Manufacturer Series: Blackburn® Color-Keyed®
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: 3 to 2 AWG
Lug L x Tongue W: 2.78 x 0.59 in.
Stud Hole Spacing: 3/4 in.
Conductor Size - Flex: 3 Weld, 125/24 Str = 50.5 kcmil
Conductor Size - Navy: 60 Navy
Color Code: Brown
Type: Compression Lug
Material: Copper, Electro-Tin-plated
Voltage: 600V-35kV
Barrel Length/​Type: Long / Blind End
Stud Holes: 2
Conductor Type: Copper