Menu Search
Cable Lugs Terminal, Compression; Copper; 2 Holes; 750 MCM; 1/2 in.
THOMAS & BETTS #54880BE

Blackburn® Color-Keyed® Terminal, Compression; Copper; 2 Holes; 750 MCM; 1/2 in.

SKU # 78621089811
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Lug
Material: Copper, Electro-Tin Plated
Voltage: 600V to 35kV
Barrel Length/​Type: Long / Blind End
Lug L x Tongue W: 6.20 x 1.94 in.
Stud Holes: 2H
Stud Hole Spacing: 1-3/4 in.
Conductor Type: Copper
Conductor Size - Code: 750 MCM
Conductor Size - Flex: 500, G, H, I, K, 1325/24 = 535 kcmil
Conductor Size - Navy: --
Screw/​Stud Size: 1/2 in.
Color Code: Black
  • High-conductivity wrought copper
  • Straight Angle
  • UL listed\, CSA certified