Menu Search
BELDEN #AX100248

Tray, Organizer, Horizontal

SKU # 61158901694
Type: Patch Panel, Organizer Tray, Screw On
Width: 19 in.
Height: 5.25 in.
Depth: 11.75 in.
Material: Steel, 16 Gauge
Color: Gray

Organizer Trays: Type - Patch Panel, Organizer Tray; Mounting - Screw On; Width - 19 in; Height - 5.25 in; Depth - 11.75 in; Material - Steel, 16 Gauge; Color - Gray; Additional Information - HD, MDVO Patch Panels

Additional Info: HD, MDVO Patch Panels