Menu Search
HAMMOND MANUFACTURING #DNCE19BK1

Cable Entry Rack Panel, 19.00 in. W x 3.47 in. H x 0.62 in. D, 16 Gauge Steel, Black

SKU # 62398077887 Manufacturer Series: DNCE Series
RoHS Compliant
Type: Cable Entry Rack Panel
Width: 19 in.
Height: 3.47 in.
Depth: 0.62 in.
Material: 16 Gauge Steel
Color: Black

Cable Organizers: Type - Cable Entry Rack Panel; Width - 19.00 in.; Height - 3.47 in.; Depth - 0.62 in.; Material - 16 Gauge Steel; Color - Black; Additional Information - Rack Unit: 2U; Manufacturer Series - DNCE Series

Additional Info: Rack Unit: 2U