You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CLB192BK

Cable Lacing Bar, 19.00 in. W x 0.44 in. H x 2.00 in. D

SKU # 62398093259 Manufacturer Series: Series CLB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Lacing Bar
Width: 19 in.
Height: 0.44 in.
Depth: 2 in.
Material: Steel
Color: Black