Menu Search
HAMMOND MANUFACTURING #WCT2UBK

Cable Management Trough, 19.00 in. W x 3.50 in. H, Black

SKU # 62398093528 Manufacturer Series: Series WCT
RoHS Compliant
Type: Horizontal Waterfall Cable Management Trough
Width: 19 in.
Height: 3.5 in.
Depth: 4 in.
Material: Textured Powder Painted Steel
Color: Black