You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
HAMMOND MANUFACTURING #CCE1985BK1

Door Adapter Cable Entry Kit, 19.50 in. W x 8.75 in. H x 0.38 in. D, 14 Gauge Steel, Black

SKU # 62398030597
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Entry Kit
Width: 19.5 in.
Height: 8.75 in.
Depth: 0.38 in.
Material: 14 Gauge Steel
Color: Black

Cable Organizer: Type - Cable Entry Kit; Width - 19.50 in.; Height - 8.75 in.; Depth - 0.38 in.; Material - 14 Gauge Steel; Color - Black; Additional Information - Rack Unit: 5U, Cable Entry Dimension: 3.50 in. H x 15.00 in. W; Manufacturer Series - CCE Series