Menu Search
HAMMOND MANUFACTURING #HCM230UBK1

Horizontal Lacing Strip, 23.00 in. W x 0.62 in. H, Black

SKU # 62398093257 Manufacturer Series: Series HCM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Lacing Strip
Width: 23 in.
Height: 0.62 in.
Depth: 2.5 in.
Material: 14 Gauge Powder Painted Steel
Color: Black