Menu Search
HAMMOND MANUFACTURING #RRCMCH6524

Top Cable Chimney, 6 in. W x 24 in. H x 5 in. D

SKU # 62398004800 Manufacturer Series: RRCH
RoHS Compliant
Type: Top Cable Chimney
Width: 6 in.
Height: 24 in.
Depth: 5 in.
Material: 16 Gauge Textured Powder Painted Steel
Color: Black