Menu Search
HAMMOND MANUFACTURING #FRCMCH88

Top Cable Chimney, 8 in. W x 36 in. H x 8 in. D

SKU # 62398017497 Manufacturer Series: RRCH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Cable Chimney
Width: 8 in.
Height: 36 in.
Depth: 8 in.
Material: 16 Gauge Textured Powder Painted Steel
Color: Black