Menu Search
HAMMOND MANUFACTURING #HTCM3126

Top Cable Module, 47.24 in. W x 11.81 in. H x 23.37 in. D, Steel, RAL 7035 Light Gray

SKU # 62398005464 Manufacturer Series: HMETCM Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Cable Module
Width: 47.24 in.
Height: 11.81 in.
Depth: 23.37 in.
Material: Steel
Color: RAL 7035 Light Gray

Additional Info: Mounting: Top