Menu Search
HAMMOND MANUFACTURING #HTH124818

Top Hat Cable Module, 48 in. W x 12 in. H x 18 in. D

SKU # 62398018800 Manufacturer Series: Series HTH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Hat Cable Module
Width: 48 in.
Height: 12 in.
Depth: 18 in.
Material: 12 Gauge Painted Steel
Color: Gray (ANSI 61)