Menu Search
HAMMOND MANUFACTURING #HTH126036

Top Hat Cable Module, 60 in. W x 12 in. H x 36 in. D

SKU # 62398018806 Manufacturer Series: Series HTH
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Hat Cable Module
Width: 60 in.
Height: 12 in.
Depth: 36 in.
Material: 12 Gauge Painted Steel
Color: Gray (ANSI 61)