Menu Search
HAMMOND MANUFACTURING #HTH127224

Top Hat Cable Module, 72 in. W x 12 in. H x 24 in. D

SKU # 62398018809 Manufacturer Series: Series HTH
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Hat Cable Module
Width: 72 in.
Height: 12 in.
Depth: 24 in.
Material: 12 Gauge Painted Steel
Color: Gray (ANSI 61)