Menu Search
HAMMOND MANUFACTURING #RR19TMDD

Top Wire Management, 53 in. W x 6 in. H x 8.25 in. D, Steel, Black

SKU # 62398017492
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Wire Management
Width: 53 in.
Height: 6 in.
Depth: 8.25 in.
Material: Steel
Color: Black

Cable Organizer: Type - Top Wire Management; Width - 53.00 in.; Height - 6.00 in.; Depth - 8.25 in.; Material - Steel; Color - Black; Manufacturer Series - RR19TM