Menu Search
HAMMOND MANUFACTURING #RRCM848UD

Vertical Cable Manager, 8 in. W x 84 in. H x 6 in. D

SKU # 62398001049 Manufacturer Series: RRCM
RoHS Compliant
Type: Vertical Cable Manager
Width: 8 in.
Height: 84 in.
Depth: 6 in.
Material: 16 Gauge Powder Coated Steel
Color: Black

Vertical cable managers facilitate cable organization for a single or multiple rack installation. The RRCM series includes a magnetic hinged door that hides cables and improves the esthetics of the installation. The RRCM includes strong cross bars to supp