Menu Search
HAMMOND MANUFACTURING #H1VRM45UBK

Vertical Cable Ring Manager, 4 in. W x 78 in. H

SKU # 62398032512
RoHS Compliant
Type: Vertical Cable Ring Manager
Width: 4 in.
Height: 78 in.
Depth: 3.37 in.
Material: 14 Gauge Textured Powder Painted Steel
Color: Black