Menu Search
HAMMOND MANUFACTURING #VCT49

Vertical Cable Tray, 3.0 in. W x 49.0 in. H x 0.5 in. D

SKU # 62398007882 Manufacturer Series: Series VCT
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Tray
Width: 3 in.
Height: 49 in.
Depth: 0.5 in.
Material: 16 Gauge Powder Painted Steel
Color: Black