You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
HAMMOND MANUFACTURING #VCTPDU73

Vertical Cable Tray, 6.0 in. W x 73.0 in. H x 0.5 in. D

SKU # 62398084556 Manufacturer Series: VCTPDU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Tray
Width: 6 in.
Height: 73 in.
Depth: 0.5 in.
Material: 16 Gauge Powder Painted Steel
Color: Black