You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #H1PDU45UWH

Vertical Cable Tray, 6.94 in. W x 70.00 in. H x 0.86 in. D

SKU # 62398080404 Manufacturer Series: H1PDU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Tray
Width: 6.94 in.
Height: 70 in.
Depth: 0.86 in.
Material: 16 Gauge Powder Painted Steel
Color: White