Menu Search
HAMMOND MANUFACTURING #H1PDU48UBK

Vertical Cable Tray, 6.94 in. W x 75.25 in. H x 0.86 in. D

SKU # 62398080420 Manufacturer Series: H1PDU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Cable Tray
Width: 6.94 in.
Height: 75.25 in.
Depth: 0.86 in.
Material: 16 Gauge Powder Painted Steel
Color: Black