Menu Search
HAMMOND MANUFACTURING #H1VFM45UBK

Vertical Finger Cable Manager, 0.57 in. W x 78.75 in. H

SKU # 62398075653 Manufacturer Series: H1VFM
RoHS Compliant
Type: Vertical Finger Cable Manager
Width: 0.57 in.
Height: 78.75 in.
Depth: 7 in.
Material: 16 Gauge Powder Paint Steel, Aluminum Door
Color: Black