Menu Search
HAMMOND MANUFACTURING #H1VFMC3042UBK

Vertical Finger Cable Manager, 3.5 in. W x 73.5 in. H

SKU # 62398075656 Manufacturer Series: H1VFM
RoHS Compliant
Type: Vertical Finger Cable Manager
Width: 3.5 in.
Height: 73.5 in.
Depth: 7 in.
Material: 16 Gauge Powder Paint Steel, Aluminum Door
Color: Black