Menu Search
HAMMOND MANUFACTURING #H1VFMC3048UBK

Vertical Finger Cable Manager, 3.5 in. W x 84.0 in. H

SKU # 62398075658 Manufacturer Series: H1VFM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Finger Cable Manager
Width: 3.5 in.
Height: 84 in.
Depth: 7 in.
Material: 16 Gauge Powder Paint Steel, Aluminum Door
Color: Black