Menu Search
HAMMOND MANUFACTURING #FRCM44U812

Vertical Finger Cable Manager, 8 in. W x 82 in. H

SKU # 62398059671 Manufacturer Series: FRCM
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Finger Cable Manager
Width: 8 in.
Height: 82 in.
Depth: 13.64 in.
Material: 16 Gauge Powder Painted Steel, 18 Gauge Powder Painted Steel Door
Color: Black

The vertical fingered rack cable manager (FRCM) from Hammond manufacturing can be used for managing sensitive fiber, large bundles of Cat6a and most coax cables combined into a structurally strong vertical cable manager. The easy to install, double-hinged