Menu Search
NVENT HOFFMAN #M96D12

Air Baffle and Cable Manager, 23.68 in. W x 96.13 in. H

SKU # 78351025318 Manufacturer Series: MaxRack DMAX
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Air Baffle and Cable Manager
Width: 23.68 in.
Height: 96.13 in.
Depth: 12 in.
Material: Aluminum
Color: RAL 9005 Black

MaxRack air baffle and vertical cable manager accessory kits ensure CISCO switch compliance. They provide the required cold air access and provisions for high-density cabling. Baffles and cable manager uprights made of aluminum, supporting fingers made of