(0)

EATON CROUSE-HINDS SERIES #E-Z1016-8391

Single Pole Female Plug, 600VAC/DC, 400A, Double Cam Lock, 2/0-4/0 AWG, Green

SKU: 66227512079
Manufacturer Series: J Series E-Z1016
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Single Pole Female Plug
Device Connection: Double Cam Lock
Conductor Termination: Set Screw, Double
Voltage: 600V AC/DC
Amps: 400A
Cable Size: 2/0-4/0 AWG
Mating Part: E-Z1016 Series Male Plug
Color: Green
Enclosure Rating: NEMA 3R
Material: TPE
Description
Cable Plug Ends: Type - Single Pole Female Plug; Device Connection - Double Cam Lock; Conductor Termination - Set Screw, Double; Volts - 600VAC/DC; Amps - 400A; Cable Size - 2/0-4/0 AWG; Mating Part - E-Z1016 Series Male Plug; Color - Green; Enclosure Rating - NEMA 3R; Material - TPE; Additional Information - Temperature Rating: -40 to 105 deg C, Elastomeric, Non-Vulcanized; Manufacturer Series - J Series E-Z1016
Additional Info: Temperature Rating: -40 to 105 deg C, Elastomeric, Non-Vulcanized