Menu Search
EATON CROUSE-HINDS SERIES #A201100-7

Single Pole Female Plug

SKU # 66227510720
Type: Single Pole Female Plug
Conductor Termination: Crimp/Solder
Voltage: 1000V AC/DC
Amps: 1135A
Cable Size: 777 MCM
Mating Part: E1049-82, E1049-256, E1049-58, E1049-64, E1049-76
Color: Blue
Enclosure Rating: NEMA 3
Material: Rubber

Additional Info: Temperature Rating: -40 to 125 Deg C