Menu Search
EATON CROUSE-HINDS SERIES #A201103-2

Single Pole Female Plug

SKU # 66227510724
Type: Single Pole Female Plug
Conductor Termination: Crimp/Solder
Voltage: 1000V AC/DC
Amps: 1009A
Cable Size: 646 MCM
Mating Part: E1049-64
Enclosure Rating: NEMA 3
Material: Copper

Additional Info: Temperature Rating: -40 to 125 Deg C