Menu Search
EATON CROUSE-HINDS SERIES #A201103-3

Single Pole Female Plug

SKU # 66227510725
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Pole Female Plug
Conductor Termination: Crimp/Solder
Voltage: 1000V AC/DC
Amps: 1135A
Cable Size: 777 MCM
Mating Part: E1049-76
Enclosure Rating: NEMA 3
Material: Copper

Additional Info: Temperature Rating: -40 to 125 Deg C