Menu Search
EATON CROUSE-HINDS SERIES #E1016-8356

Single Pole Male Plug, 600 VAC/DC, 300 A, Cam Lock, TPE

SKU # 66227513161 Manufacturer Series: Series J
Type: Single Pole Male Plug
Device Connection: Cam Lock
Conductor Termination: Set Screw, Double
Voltage: 600V AC/DC
Amps: 300A
Cable Size: 2 to 2/0 AWG
Color: Blue
Enclosure Rating: NEMA 3R
Material: TPE