Menu Search
EATON CROUSE-HINDS SERIES #CHMAG60MP

Single Pole Male Plug, 600V, 60A, 6 AWG, Red

SKU # 66227524310 Manufacturer Series: Quik-Loc MAG Series
Type: Single Pole Male Plug
Voltage: 600V
Amps: 60A
Cable Size: 6 AWG
Color: Red
Material: Neoprene

Additional Info: Size: 5.50 in. W x 11.32 in. H, Lever Action