Menu Search
EATON CROUSE-HINDS SERIES #A201106-4

Single Pole Male Plug

SKU # 66227510731
Type: Single Pole Male Plug
Conductor Termination: Crimp/Solder
Voltage: 1000V AC/DC
Amps: 1135A
Cable Size: 777 MCM
Mating Part: E1049-10, E1049-14, E1049-29, E1049-34, E1049-210
Color: Orange
Enclosure Rating: NEMA 3
Material: Rubber

Additional Info: Temperature Rating: -40 to 125 Deg C