Menu Search
Cable Plug Ends Single Pole Male Plug
EATON CROUSE-HINDS SERIES #A201107-2

Single Pole Male Plug

SKU # 66227510737
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Single Pole Male Plug
Conductor Termination: Crimp/Solder
Voltage: 1000V AC/DC
Amps: 1009A
Cable Size: 646 MCM
Mating Part: E1049-14
Enclosure Rating: NEMA 3
Material: Copper

Additional Info: Temperature Rating: -40 to 125 Deg C