Menu Search
EATON CROUSE-HINDS SERIES #A201107-4

Single Pole Male Plug

SKU # 66227510739
Type: Single Pole Male Plug
Conductor Termination: Crimp/Solder
Voltage: 1000V AC/DC
Amps: 636A
Cable Size: 313 MCM
Mating Part: E1049-34
Enclosure Rating: NEMA 3
Material: Copper

Additional Info: Temperature Rating: -40 to 125 Deg C