Menu Search
LEGRAND - PASS & SEYMOUR #PS40-MBBK

In-Line Connector, 600V AC, 400A, Cam Lock, 2/0-4/0 AWG

SKU # 78500730805 Manufacturer Series: Series 16
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Pole Male Plug
Device Connection: Cam Lock
Conductor Termination: Set Screw
Voltage: 600V AC
Amps: 400A
Cable Size: 2/0-4/0 AWG
Color: Black
Enclosure Rating: NEMA 3R, 4
Material: Thermoplastic Elastomer