(0)

RACK-A-TIERS MFG #42100

Horn, Shoe, White, For Wire Pulling, 1 in.

SKU: 62591242100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Cable Protector
Application: Wire Pull
Description
Cable Protectors: Type - Cable Protector; Application - Wire Pull; Additional Information - Color: White, Size; 1/2 in.
Additional Info: Color: White, Size; 1/2 in.