Menu Search
EATON CROUSE-HINDS SERIES #AFC210

Cable Pull Mine Signal Switch Pull Ring Plunger

SKU # 62269202026 Manufacturer Series: AFC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Cable Pull Mine Signal Switch
Operator: Pull Ring Plunger
Voltage: 125V AC
Amps: 15A
Maximum Operations: 7 lbs. Line Non-Actuating, 10 lbs. Operating Force
Enclosure Material: Feraloy

Mine Switches, Cable Pull: Switch Type - Cable Pull Mine Signal Switch; Operator - Pull Ring Plunger; Voltage - 125V AC; Amps - 15A; Line Non-Actuating Wt. - max lbs - 7; Operating Force - lbs - 10; Enclosure Material - Feraloy; Mounting - Wall; Manufacturer Series - AFC