Menu Search
EATON CROUSE-HINDS SERIES #AFS215-CD

Cable Pull Mine Signal Switch Pull Ring Plunger

SKU # 78227415414 Manufacturer Series: AFS
Switch Type: Cable Pull Mine Signal Switch
Operator: Pull Ring Plunger
Contact Mode: Momentary (spring-loaded)
Contacts: NO
Voltage: 125V AC
Amps: 15A
Maximum Operations: 10 lbs. Non-Actuating, 15 lbs. Operating Force
Enclosure Material: Feraloy

Mine Switches, Cable Pull: Switch Type - Cable Pull Mine Signal Switch; Operator - Pull Ring Plunger; Contact Mode - Momentary (spring-loaded); Contacts - NO; Voltage - 125V AC; Amps - 15A; Line Non-Actuating Wt. - max lbs - 10; Operating Force - lbs - 15; Enclosure Material - Feraloy; Mounting - Wall; Manufacturer Series - AFS