Menu Search
EATON CROUSE-HINDS SERIES #AFM211060

Switch, Mine Signal, Iron, 10 lb Force

SKU # 62269202049 Manufacturer Series: AFC
Switch Type: AFM Mine Signal Switch
Operator: Pull Cable
Contacts: NO
Voltage: 125V AC
Amps: 15A
Maximum Operations: 7 lbs. Line Non-Actuating, 10 lbs. Operating Force
Enclosure Material: Ferroalloy Iron Alloy
Connection: Lugs for 1/2 in. Bolts or Lag Screws

Switch, AFM Mine Signal; Operator: Pull Cable; Contacts: NO; Voltage: 125VAC; Amps: 15A; Line Non-Actuating Wt. - max lbs: 7 lb.; Operating Force - lbs: 10 lb.; Enclosure Material: Ferroalloy® Iron Alloy; Mounting: Lugs for 1/2 in. Bolts or Lag Screws; Manufacturer Series: AFC

Additional Info: For remote control of signaling circuits. Use with separate howlers, bells, horns or other signaling devices. Housing has 3/4 in. NPT feed-through conduit hubs. Mounts on walls or in shaft ways. Actuate by pulling cable.