Menu Search
OMRON #445064120

Emergency Stop Switch, 1NO-2NC, 120 to 240 VAC/24 VDC

SKU # 12647105688
Switch Type: Rope Pull Emergency-Stop Switch
Contacts: 1NO-2NC
Voltage: 120 to 240V AC / 24V DC
Amps: 3 to 6A AC, 2.5A DC
Span Length: 131 ft.
Enclosure Rating: NEMA 6, IP67
Enclosure Material: Die Cast Aluminum Alloy
Connection: 1/2 in. NPT