Menu Search
ABB INSTALLATION PRODUCTS #60542

Thomas and Betts® Splice, Butt; Compression; Aluminum; 3/0 AWG; 2.81 in.; Ruby

SKU # 78621060542 Manufacturer Series: Color-Keyed®
Type: Compression Butt
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 2.81 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 3/0 AWG
Color Code: Ruby