You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #60571

Thomas and Betts Splice, Butt; Compression; Aluminum; 500 MCM; 4.97 in.; Pink

SKU # 78621060571 Manufacturer Series: Color-Keyed®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Butt
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 4.97 in.
Conductor Type: CU/AL Cable
Conductor Size - AWG MCM: 500 MCM
Color Code: Pink