Menu Search
ABB INSTALLATION PRODUCTS #54809

Thomas and BettsĀ® Splice, Butt; Compression; Copper; 1/0 AWG; Pink; 2 in.

SKU # 78621054809
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 600V
Barrel Length/​Type: Long
Length: 2 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 1/0 AWG
Color Code: Pink