Menu Search
ABB INSTALLATION PRODUCTS #54510

Thomas and Betts® Splice, Butt; Compression; Copper; 2/0 AWG; Black; 1.75 in.

SKU # 78621054510 Manufacturer Series: Color-Keyed®
Type: Compression Butt
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Length: 1.75 in.
Conductor Type: Copper Cable
Conductor Size - AWG MCM: 2/0 AWG
Color Code: Black